This product requires certification to purchase.

30 in. 6.4 cu. ft. Combo Oven in Stainless Steel

KitchenAid

30 in. 6.4 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #KKOCE900HSS
  • Item #7677478
  • Manufacturer Part #KOCE900HSS
4.3 out of 5 Customer Rating
Brand image
KitchenAid

30 in. 6.4 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #KKOCE900HSS
  • Item #7677478
  • Manufacturer Part #KOCE900HSS
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
6.4 cu ft
Depth
27-1/8 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UPC
883049446172