This product requires certification to purchase.

30" W Built In Wall Microwave Oven with Air Fry in Juniper

KitchenAid

30" W Built In Wall Microwave Oven with Air Fry in Juniper

  • Fast #
  • Part #KKMBS730SJP
  • Item #12172020
  • Manufacturer Part #KMBS730SJP
4 out of 5 Customer Rating
Brand image
KitchenAid

30" W Built In Wall Microwave Oven with Air Fry in Juniper

  • Fast #
  • Part #KKMBS730SJP
  • Item #12172020
  • Manufacturer Part #KMBS730SJP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This convection cooking microwave oven takes the guesswork out of convection cooking, ensuring exceptional results. With Assisted Cook Cycles and Built In Design that offer the perfect balance of elegance and functionality.
  • Microwave Air Fry Mode get crispy and browned food while using less oil than traditional deep frying.
  • Assisted Cooking Modes allow you to explore new recipes with confidence with built-in cooking modes and recommended preset temperatures and cook times for over 30 foods in the oven and microwave.
  • Backlit Knobs stay lit during preheat and pulse when cooking is finished, while offering easy access to cooking modes that allow you to start cooking in as little as 3 seconds. Plus, start the microwave with a simple tap.
  • Designed To Be Personalized with a curated palette of mixed metal hardware. Change up your look with handle and knob accessory kits (sold separately) in Brass, Bronze, Black Ore and Stainless Steel.
  • Broil Element quickly sears meat, chars vegetables, browns lasagna, caramelizes the top of a casserole, and more. For better results, food should be placed in the middle of the cavity using the baking tray.
  • Built-in Design fits evenly with your cabinets to give your kitchen a seamless look. Install on its own in a wall or cabinet, or pair with a matching KitchenAid® wall oven for an elevated kitchen design.
  • Microwave Convection Cooking includes up to 1200-watt convection element to provide a secondary option for convection cooking, ideal for baking macaroons or tortes while you use the lower oven to prepare the entrée.
  • Smart Appliance lets you control the oven with your Google Assistant or an Alexa-enabled device to stay hands-on or hands-off. The KitchenAid™ App lets you conveniently preheat, proof, bake, and roast, plus store your favorite recipes for easy reference.
  • LCD Touchscreen Display makes it easy to choose settings and track cooking progress at a glance
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.4 cu ft
Depth
25-1/8 in
Height
18-1/2 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Juniper
Control Type
Knob
Installation Type
Built-in
Interior Light
Yes
Microwave Type
Built-in
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
240V
Watts
900 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
KKMBS730SJP
UL Listed
Yes
UPC
883049923703