This product requires certification to purchase.

30" W Commercial Style Freestanding Flat Top 4 BurnerAll Gas Range / Single Oven with Air Fry in Stainless Steel

KitchenAid

30" W Commercial Style Freestanding Flat Top 4 BurnerAll Gas Range / Single Oven with Air Fry in Stainless Steel

  • Fast #
  • Part #KKFGS930SSS
  • Item #12171996
  • Manufacturer Part #KFGS930SSS
3.1 out of 5 Customer Rating
Brand image
KitchenAid

30" W Commercial Style Freestanding Flat Top 4 BurnerAll Gas Range / Single Oven with Air Fry in Stainless Steel

  • Fast #
  • Part #KKFGS930SSS
  • Item #12171996
  • Manufacturer Part #KFGS930SSS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Empower your creativity with a 30-inch KitchenAid® Commercial-Style Range with 4 burners. This gas range features two versatile 20,000 BTU Ultra Power™ Dual-Flame Burners with the power and precision needed to successfully sear, simmer, stir-fry and sauté. Even-Heat™ True Convection gives consistent baking and roasting, plus air fry mode that yields crispy, golden results.
  • Knob controls are precise and easy to use
  • Air Fry mode yields crispy, golden results
  • Covered under a 2 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
4.1 cu ft
Depth
28-1/2 in
Height
36 in
Weight
299.4 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Handle Material
Metal
Handle Type
Towel Bar
Installation Type
Freestanding
Light Bulb Type
Halogen
Material
Porcelain Coated Steel
Number of Burners
4
Number of Lights
3
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
BTU
20000
Fuel Type
Natural Gas
Ignition System
Flame Sensing Re-ignition
Power Source
Gas
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKFGS930SSS
UL Listed
Yes
UPC
883049920283