This product requires certification to purchase.

30" W Commercial Style Freestanding Flat Top 4 Gas Burner Dual Fuel Range / Single Electric Oven with Air Fry in Black ore

KitchenAid

30" W Commercial Style Freestanding Flat Top 4 Gas Burner Dual Fuel Range / Single Electric Oven with Air Fry in Black ore

  • Fast #
  • Part #KKFDS930SBE
  • Item #12171978
  • Manufacturer Part #KFDS930SBE
3.1 out of 5 Customer Rating
Brand image
KitchenAid

30" W Commercial Style Freestanding Flat Top 4 Gas Burner Dual Fuel Range / Single Electric Oven with Air Fry in Black ore

  • Fast #
  • Part #KKFDS930SBE
  • Item #12171978
  • Manufacturer Part #KFDS930SBE
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Empower your creativity with a 30-inch KitchenAid® Commercial Style Range with 4 burners. This dual fuel range combines a gas cooktop with the even baking of an electric oven. Two versatile 20,000 BTU Ultra Power™ Dual-Flame Burners offer the power and precision to sear, simmer, stir-fry and sauté. Even-Heat™ True Convection gives consistent baking and roasting, plus air fry mode that yields crispy, golden results.
  • Knob controls are precise and easy to use
  • Air Fry mode yields crispy, golden results
  • Covered under a 2 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
4.1 cu ft
Depth
28-1/2 in
Height
36 in
Weight
299.4 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Blacks
Color Finish Name
Black Ore
Control Type
Knob
Installation Type
Freestanding
Number of Burners
4
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
BTU
20000
Ignition System
Spark Ignition
Power Source
Dual Fuel
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKFDS930SBE
UPC
883049919171