This product requires certification to purchase.

30" W Smart Combination Wall Oven and Microwave with Camera in PringShield Stainless Steel

KitchenAid

30" W Smart Combination Wall Oven and Microwave with Camera in PringShield Stainless Steel

  • Fast #
  • Part #KKOEC930SPS
  • Item #14261467
  • Manufacturer Part #KOEC930SPS
4.6 out of 5 Customer Rating
Brand image
KitchenAid

30" W Smart Combination Wall Oven and Microwave with Camera in PringShield Stainless Steel

  • Fast #
  • Part #KKOEC930SPS
  • Item #14261467
  • Manufacturer Part #KOEC930SPS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • LED touchscreen display and backlit knobs allow for tactile display navigation. The backlit knobs also provide a visual cue throughout the cooking process, illuminating when the oven is preheating and flashing when cooking is finished.
  • 6.4 cu. ft. total capacity is great for large homes and gatherings (5 + 1.4)
  • Touch controls are easy to use
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Convection baking provides even heat distribution for improved browning and crisping
  • Enjoy the convenience of self-cleaning
  • Wall oven is certified for UL
  • Oven includes baking element, air fry, broil element, meat thermometer, sabbath mode, steam cooking, viewing window, warm function, and auto shut off
  • 5.0 Cu. Ft. oven capacity provides room to cook multiple dishes, so you can cook a whole turkey or roast and sides all at once
  • Assisted cooking modes suggest cooking times and temperatures on an easy-to-navigate touch screen so you can explore new recipes with confidence
  • Requires Certification
Dimensions & Measurements
Capacity
6.4 cu ft
Depth
26-15/16 in
Height
42-3/4 in
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
Type
KKOEC930SPS
UL Listed
Yes
UPC
883049922706