This product requires certification to purchase.

30" W Smart Slide In Gas Range with 2-in-1 Burner and Convection Oven in Black Ore

KitchenAid

30" W Smart Slide In Gas Range with 2-in-1 Burner and Convection Oven in Black Ore

  • Fast #
  • Part #KKSGS530SJP
  • Item #12135342
  • Manufacturer Part #KSGS530SJP
3.6 out of 5 Customer Rating
Brand image
KitchenAid

30" W Smart Slide In Gas Range with 2-in-1 Burner and Convection Oven in Black Ore

  • Fast #
  • Part #KKSGS530SJP
  • Item #12135342
  • Manufacturer Part #KSGS530SJP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Enjoy a range of possibilities with our most powerful KitchenAid 30-inch Gas Range available, featuring the industry’s most powerful and largest 2-in-1 burner for an unparalleled and versatile cooking experience. Convection Cooking Modes help you get consistent results with optimal temperatures.
  • 5 Burner Gas Range
  • 5.0 Cu. Ft. Capacity with Rapid Preheat
  • Air Baking
  • Air Broil
  • Air Roast
  • Convection Cooking Modes
  • Designed To Be Personalized
  • Edge-to-Edge Cast-Iron Grates
  • Even-Heat™ True Convection
  • Requires Certification
Dimensions & Measurements
Depth
25-2/5 in
Height
36-7/10 in
Weight
222 lb
Width
29-9/10 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Greens
Color Finish Name
Juniper
Control Type
Touchpad
Handle Material
Metal
Handle Type
Contoured
Installation Type
Freestanding
Light Bulb Type
Halogen
Material
Porcelain Coated Steel
Number of Burners
5
Number of Lights
1
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
Automatic Shut-Off
Yes
BTU
64000
Ignition System
Spark Ignition
Power Source
Gas
Watts
1400 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKSGS530SJP
UL Listed
Yes
UPC
883049703077