This product requires certification to purchase.

30 x 3-1/4 x 10 in. 585 cfm Ducted Hood & Vent in Stainless Steel

KitchenAid

30 x 3-1/4 x 10 in. 585 cfm Ducted Hood & Vent in Stainless Steel

  • Fast #
  • Part #KKVUC600KSS
  • Item #9529638
  • Manufacturer Part #KVUC600KSS
3.9 out of 5 Customer Rating
Brand image
KitchenAid

30 x 3-1/4 x 10 in. 585 cfm Ducted Hood & Vent in Stainless Steel

  • Fast #
  • Part #KKVUC600KSS
  • Item #9529638
  • Manufacturer Part #KVUC600KSS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Four-speed fan
  • Features low, medium, high and power boost settings, so you can choose the right fan speed for every cooking adventure, from gentle simmering to high-heat searing
  • Power boost function
  • Assists high-heat cooking by activating maximum fan speed for five minutes to help quickly clear smoke and steam. This function turns on automatically if the hood's sensor detects high-heat cooking on multiple burners and can also be activated manually
  • Automatic turn on
  • Provides intuitive assistance to help keep smoke and steam from building up in the kitchen. If the hood's sensor detects high-heat cooking on multiple burners while the controls are off, it will automatically turn on the fan and set it to power boost
  • Two LED lights with night light setting
  • Provide two levels of brightness, allowing you to illuminate the entire cooking surface below with natural-looking light or subtly accent the kitchen with a soft, inviting glow
  • 585 CFM motor class ventilation system
  • Helps capture smoke, grease and odors from the cooking surface below for everything from simmering to high temperature cooking techniques like pan searing and stir-frying so you can experiment with confidence
  • Requires Certification
Dimensions & Measurements
CFM
585 ft3/min
Depth
23 in
Duct Size
3-1/4 in x 10 in
Height
10 in
Weight
46 lb
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Push Button
Filter Type
Baffle
Installation Type
Under Cabinet
Interior Light
No
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Rectangular
Electrical & Operational Information
AMP
3.8
Fan Speeds
4
Sones
8
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
883049590721