This product requires certification to purchase.

30"W Built In Wall Microwave with Air Fry and Drop Down Door in Black Ore

KitchenAid

30"W Built In Wall Microwave with Air Fry and Drop Down Door in Black Ore

  • Fast #
  • Part #KKMBS730SBE
  • Item #12172019
  • Manufacturer Part #KMBS730SBE
5 out of 5 Customer Rating
Brand image
KitchenAid

30"W Built In Wall Microwave with Air Fry and Drop Down Door in Black Ore

  • Fast #
  • Part #KKMBS730SBE
  • Item #12172019
  • Manufacturer Part #KMBS730SBE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This convection cooking microwave oven takes the guesswork out of convection cooking, ensuring exceptional results. With Assisted Cook Cycles and Built In Design that offer the perfect balance of elegance and functionality.
  • 1.4 Cu. Ft. Microwave Oven Capacity
  • Air Fry Mode
  • Assisted Cooking Modes
  • Backlit Knobs
  • Broil Element
  • Designed To Be Personalized
  • Even-Heat™ True Convection
  • Far View
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.4 cu ft
Depth
25-1/8 in
Height
18-1/2 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Ore
Control Type
Touchpad/Knobs
Installation Type
Built-in
Interior Light
Yes
Microwave Type
Built-in
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
240V
Watts
900 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
KKMBS730SBE
UPC
883049921716