This product requires certification to purchase.

30"W Combination Built In Microwave and Oven with Air Fry and No Preheat in PrintShield Stainless Steel

KitchenAid

30"W Combination Built In Microwave and Oven with Air Fry and No Preheat in PrintShield Stainless Steel

  • Fast #
  • Part #KKOEC530SPS
  • Item #12172039
  • Manufacturer Part #KOEC530SPS
5 out of 5 Customer Rating
Brand image
KitchenAid

30"W Combination Built In Microwave and Oven with Air Fry and No Preheat in PrintShield Stainless Steel

  • Fast #
  • Part #KKOEC530SPS
  • Item #12172039
  • Manufacturer Part #KOEC530SPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Get the crisp you crave, right from your oven. KitchenAid® Combo Wall Ovens with Air Fry Mode circulate hot air around the included basket to cook with less oil.* An integrated thermometer takes the guesswork out of roasting meat just the way you like.*When compared to deep frying.
  • 5.0 Cu. Ft. Oven Capacity
  • EasyConvect™ Conversion System
  • Even-Heat™ True Convection
  • FIT System Limited Guarantee
  • No Preheat Air Fry Mode
  • PrintShield™ Finish
  • SatinGlide™ Roll-Out Extension Rack
  • Self Cleaning Cycle
  • Steam Clean
  • Requires Certification
Dimensions & Measurements
Capacity
5 cu ft
Depth
26-15/16 in
Height
42-3/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Door Style
Drop Down
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
Watts
900 W
Warranty & Product Information
ADA Compliant
No
Type
KKOEC530SPS
UPC
883049922249