This product requires certification to purchase.

30"W Single Wall Oven with Air Fry and No Preheat in PrintShield Stainless Steel

KitchenAid

30"W Single Wall Oven with Air Fry and No Preheat in PrintShield Stainless Steel

  • Fast #
  • Part #KKOES530SPS
  • Item #12172051
  • Manufacturer Part #KOES530SPS
4.4 out of 5 Customer Rating
Brand image
KitchenAid

30"W Single Wall Oven with Air Fry and No Preheat in PrintShield Stainless Steel

  • Fast #
  • Part #KKOES530SPS
  • Item #12172051
  • Manufacturer Part #KOES530SPS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Get the crisp you crave, right from your oven. KitchenAid® Single Wall Ovens with Air Fry Mode circulate hot air around the included basket to cook with less oil.* An integrated thermometer takes the guesswork out of roasting meat just the way you like.*When compared to deep frying.
  • 5.0 Cu. Ft. Oven Capacity
  • EasyConvect™ Conversion System
  • Even-Heat™ True Convection
  • FIT System Limited Guarantee
  • No Preheat Air Fry Mode
  • PrintShield™ Finish
  • SatinGlide™ Roll-Out Extension Rack
  • Self Cleaning Cycle
  • Steam Clean
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
5 cu ft
Depth
26-15/16 in
Height
28-3/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
Yes
Type
KKOES530SPS
UPC
883049923031