This product requires certification to purchase.

30"W Smart Electric Wall Mount Combination Microwave and Oven with Assisted Cooking Modes in White

KitchenAid

30"W Smart Electric Wall Mount Combination Microwave and Oven with Assisted Cooking Modes in White

  • Fast #
  • Part #KKOEC730SWH
  • Item #12172044
  • Manufacturer Part #KOEC730SWH
3.6 out of 5 Customer Rating
Brand image
KitchenAid

30"W Smart Electric Wall Mount Combination Microwave and Oven with Assisted Cooking Modes in White

  • Fast #
  • Part #KKOEC730SWH
  • Item #12172044
  • Manufacturer Part #KOEC730SWH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stay one step ahead in the kitchen with assistive cooking methods that provide a groundbreaking smart experience and new levels of precision that help bring out the boldness in every flavor. Assisted Cook Cycles recommend the ideal cooking cycle and temperature for common foods like cake, salmon filets, roasted vegetables, and more. Even-Heat™ True Convection for consistent baking and roasting.
  • Assisted Cooking Modes
  • Backlit Knobs
  • Designed To Be Personalized
  • FIT System Limited Guarantee
  • Fresh Pizza Mode
  • KitchenAid Brand's Most Precise Even-Heat™ True Convection
  • No Preheat Air Fry Mode
  • No Preheat Slow Roast
  • Smart Appliance
  • Requires Certification
Dimensions & Measurements
Capacity
5 cu ft
Depth
26-15/16 in
Height
42-3/4 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad
Door Style
Viewing Window
Installation Type
Built-in
Number of Lights
2
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
No
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
900 W
Warranty & Product Information
ADA Compliant
No
Type
KKOEC730SWH
UL Listed
Yes
UPC
883049922287