This product requires certification to purchase.

36 in. Commercial Style Freestanding 6 Element Induction Range and Convection Oven with Air Fry in Juniper

KitchenAid

36 in. Commercial Style Freestanding 6 Element Induction Range and Convection Oven with Air Fry in Juniper

  • Fast #
  • Part #KKFIS936SJP
  • Item #12172016
  • Manufacturer Part #KFIS936SJP
5 out of 5 Customer Rating
Brand image
KitchenAid

36 in. Commercial Style Freestanding 6 Element Induction Range and Convection Oven with Air Fry in Juniper

  • Fast #
  • Part #KKFIS936SJP
  • Item #12172016
  • Manufacturer Part #KFIS936SJP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This KitchenAid® 5.1 cu. ft. 36-inch 6-Element Induction Freestanding Commercial-Style Range combines the precision of induction with the power of Air Fry. Sensor-induction cooktop generates heat directly within cookware, and the oven features Even-Heat™ True Convection plus air fry mode that aids in crisping and browning.
  • Requires Certification
Dimensions & Measurements
Weight
318.5 lb
Characteristics & Features
Burner Type
Induction
Color Finish Category
Greens
Color Finish Name
Juniper
Control Type
Knob
Handle Material
Metal
Handle Type
Towel Bar
Installation Type
Freestanding
Light Bulb Type
Halogen
Material
Porcelain Coated Steel
Number of Burners
6
Number of Lights
3
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
Type
KKFIS936SJP
UL Listed
Yes
UPC
883049919348