This product requires certification to purchase.

36" W Commercial Style Freestanding Flat Top 6 Gas Burner Dual Fuel Range / Single Electric Oven with Air Fry in Black ore

KitchenAid

36" W Commercial Style Freestanding Flat Top 6 Gas Burner Dual Fuel Range / Single Electric Oven with Air Fry in Black ore

  • Fast #
  • Part #KKFDS936SBE
  • Item #12171985
  • Manufacturer Part #KFDS936SBE
4.9 out of 5 Customer Rating
Brand image
KitchenAid

36" W Commercial Style Freestanding Flat Top 6 Gas Burner Dual Fuel Range / Single Electric Oven with Air Fry in Black ore

  • Fast #
  • Part #KKFDS936SBE
  • Item #12171985
  • Manufacturer Part #KFDS936SBE
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Expand your skills with a 36-inch KitchenAid® Commercial Style Range with 6 burners. This dual fuel range combines a gas cooktop with the even baking of an electric oven. Two 20,000 BTU Ultra Power™ Dual-Flame Burners offer the power and precision to successfully sear, simmer, stir-fry and sauté. Even-Heat™ True Convection gives consistent baking and roasting, plus air fry mode that yields crispy, golden results.
  • Knob controls are precise and easy to use
  • Air Fry mode yields crispy, golden results
  • Covered under a 2 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
5.1 cu ft
Depth
30-1/4 in
Height
36 in
Weight
350.9 lb
Width
25-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Blacks
Color Finish Name
Black Ore
Control Type
Knob
Handle Material
Metal
Handle Type
Towel Bar
Installation Type
Freestanding
Light Bulb Type
Halogen
Material
Porcelain Coated Steel
Number of Burners
6
Number of Lights
3
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
BTU
20000
Ignition System
Flame Sensing Re-ignition
Power Source
Dual Fuel
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKFDS936SBE
UL Listed
Yes
UPC
883049919782