This product requires certification to purchase.

42" B/I PN RDY FRNCH DR W/ PLT INT

KitchenAid

42" B/I PN RDY FRNCH DR W/ PLT INT

  • Fast #
  • Part #KKBFN542TPA
  • Item #14206734
  • Manufacturer Part #KBFN542TPA
3.2 out of 5 Customer Rating
Brand image
KitchenAid

42" B/I PN RDY FRNCH DR W/ PLT INT

  • Fast #
  • Part #KKBFN542TPA
  • Item #14206734
  • Manufacturer Part #KBFN542TPA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Panel-ready design allows installation of custom front panels for a seamless built-in look (panels and handles not included).
  • Preserva Plus Cooling System uses dual, independent cooling systems to help maintain humidity and keep food fresh.
  • Signature Platinum Interior features metallic accents and ultra-bright LED lighting for premium visibility and style.
  • Adjustable spill-resistant glass shelves provide flexible storage and help contain spills for easier cleanup.
  • Automatic ice maker provides a continuous supply of fresh, filtered cubed ice.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
24 in
Freezer Capacity (Cu Ft)
6.45 cu ft
Height
83-1/8 in
Weight
551.56 lb
Width
41-3/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Touch
Installation Type
Built-in
Refrigerator Type
French Door
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
KKBFN542TPA
UL Listed
Yes
UPC
883049943237