This product requires certification to purchase.

48 in. Commercial Style 6 Burner Dual Fuel Range with Griddle in Juniper

KitchenAid

48 in. Commercial Style 6 Burner Dual Fuel Range with Griddle in Juniper

  • Fast #
  • Part #KKFDD948SJP
  • Item #12171973
  • Manufacturer Part #KFDD948SJP
4.6 out of 5 Customer Rating
Brand image
KitchenAid

48 in. Commercial Style 6 Burner Dual Fuel Range with Griddle in Juniper

  • Fast #
  • Part #KKFDD948SJP
  • Item #12171973
  • Manufacturer Part #KFDD948SJP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Satisfy your craving to create with a 48-inch KitchenAid® Commercial-Style Range with Chrome Electric Griddle. This dual fuel range combines an electric double oven with a 6-burner gas cooktop. Two 20,000 BTU Ultra Power™ Dual-Flame Burners offer power and precision to successfully sear, simmer, stir-fry and sauté. Even-Heat™ True Convection gives consistent baking and roasting, plus air fry mode that yields crispy, golden results.
  • Requires Certification
Dimensions & Measurements
Capacity
4.1 cu ft;2.2 cu ft
Depth
30-1/4 in
Height
36 in
Weight
470.4 lb
Width
47-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Greens
Color Finish Name
Juniper
Control Type
Knob
Handle Material
Metal
Handle Type
Towel Bar
Installation Type
Freestanding
Light Bulb Type
Halogen
Material
Porcelain Coated Steel
Number of Burners
6
Number of Lights
3
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
BTU
20000
Fuel Type
Natural Gas
Ignition System
Flame Sensing Re-ignition
Power Source
Dual Fuel
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKFDD948SJP
UL Listed
Yes
UPC
883049919409