This product requires certification to purchase.

48" W Commercial Style Freestanding Flat Top 6 Gas Burner with Griddle Dual Fuel Range / Electric Dual Side by Side Oven in Black Ore

KitchenAid

48" W Commercial Style Freestanding Flat Top 6 Gas Burner with Griddle Dual Fuel Range / Electric Dual Side by Side Oven in Black Ore

  • Fast #
  • Part #KKFDD948SBE
  • Item #12171971
  • Manufacturer Part #KFDD948SBE
5 out of 5 Customer Rating
Brand image
KitchenAid

48" W Commercial Style Freestanding Flat Top 6 Gas Burner with Griddle Dual Fuel Range / Electric Dual Side by Side Oven in Black Ore

  • Fast #
  • Part #KKFDD948SBE
  • Item #12171971
  • Manufacturer Part #KFDD948SBE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Satisfy your craving to create with a 48-inch KitchenAid® Commercial-Style Range with Chrome Electric Griddle. This dual fuel range combines an electric double oven with a 6-burner gas cooktop. Two 20,000 BTU Ultra Power™ Dual-Flame Burners offer power and precision to successfully sear, simmer, stir-fry and sauté. Even-Heat™ True Convection gives consistent baking and roasting, plus air fry mode that yields crispy, golden results.
  • Knob controls are precise and easy to use
  • Air Fry mode yields crispy, golden results
  • Covered under a 2 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
6.3 cu ft
Depth
30-1/4 in
Height
36 in
Weight
470.4 lb
Width
47-7/8 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Blacks
Color Finish Name
Black Ore
Control Type
Knob
Installation Type
Freestanding
Number of Burners
6
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
BTU
20000
Ignition System
Spark Ignition
Power Source
Dual Fuel
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKFDD948SBE
UPC
883049919416