This product requires certification to purchase.

5 Burner Radiant Cooktop in Stainless Steel

KitchenAid

5 Burner Radiant Cooktop in Stainless Steel

  • Fast #
  • Part #KKCES550HSS
  • Item #7625864
  • Manufacturer Part #KCES550HSS
5 out of 5 Customer Rating
Brand image
KitchenAid

5 Burner Radiant Cooktop in Stainless Steel

  • Fast #
  • Part #KKCES550HSS
  • Item #7625864
  • Manufacturer Part #KCES550HSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 10'' Even-Heat™ Ultra Power™ element with simmer setting
  • 6'' Even-Heat™ element with melt setting
  • 10''/6'' Ultra Power™ double-ring round element
  • 8'' 1800 watt round element
  • 6'' 1200 watt round element
  • Metal control knobs
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21-5/8 in
Height
5-1/4 in
Width
30-3/8 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Blacks
Color Finish Name
Stainless Steel
Control Type
Knob
Material
Glass
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208/240V
Watts
1800 W
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
No
UL Listed
No
UPC
883049472805