This product requires certification to purchase.

2 Burner Radiant Cooktop in Black

KitchenAid

Architect® Series II 2 Burner Radiant Cooktop in Black

  • Fast #
  • Part #KKECC056RBL
  • Item #2441567
  • Manufacturer Part #KECC056RBL
5 out of 5 Customer Rating
Brand image
KitchenAid

Architect® Series II 2 Burner Radiant Cooktop in Black

  • Fast #
  • Part #KKECC056RBL
  • Item #2441567
  • Manufacturer Part #KECC056RBL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 15-in cooktop is ideal when you're short on space in the kitchen
  • The compact design also gives you an alternative in areas outside the kitchen
  • The frameless, ceramic-glass cooktop surface has two radiant elements that give you a range of infinite heat settings
  • Efficiently heats a commonly used pan size and can reach a power output of up to 1800 watts for every day use
  • Provide a clear indication that a cooking surface is on or still hot
  • Requires Certification
Dimensions & Measurements
Depth
21-5/16 in
Height
3-1/16 in
Width
16-9/16 in
Characteristics & Features
Burner Type
Radiant
Collection
Architect® Series II
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Material
Ceramic Glass
Number of Burners
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
20
Automatic Shut-Off
No
Power Source
Electric
Volts
208/240V
Watts
1800 W
Warranty & Product Information
ADA Compliant
No
UPC
050946990859