This product requires certification to purchase.

KITCHENAID MULTIFUNCTIONAL BUILT-IN MICR

This product has been replaced by

KA COMMERCIAL 36 GAS RANGE
KitchenAid KA COMMERCIAL 36 GAS RANGE
Manufacturer Part #KFGS936SBE
KitchenAid

KITCHENAID MULTIFUNCTIONAL BUILT-IN MICR

  • Fast #
  • Part #KKMBT730SPS
  • Item #12172022
  • Manufacturer Part #KMBT730SPS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KA COMMERCIAL 36 GAS RANGE
KitchenAid KA COMMERCIAL 36 GAS RANGE
Manufacturer Part #KFGS936SBE
KitchenAid

KITCHENAID MULTIFUNCTIONAL BUILT-IN MICR

  • Fast #
  • Part #KKMBT730SPS
  • Item #12172022
  • Manufacturer Part #KMBT730SPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This KitchenAid® Multifunction Oven combines the versatility of an air fryer, toaster oven, convection oven, microwave and ventilation hood, all in one space-saving appliance designed for flush installation within a standard 12 ¾" cutout.
  • 1.1 Cu. Ft. Capacity
  • 950-Watt Microwave Cooking Power
  • Air Bake Mode
  • Air Fry Mode
  • Backlit Touch Controls
  • Bake Mode
  • Bread Proof Mode
  • Broil Mode
  • Built-In Design
  • Requires Certification
Dimensions & Measurements
Depth
12-3/4 in
Height
18-5/8 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
PrintShield Stainless
Control Type
Touchpad
Installation Type
Built-in
Interior Light
Yes
Microwave Type
Built-in
Proposition 65
WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. WARNING: THIS PRODUCT CONTAINS ONE OR MORE CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
1800 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
KKMBT730SPS
UL Listed
Yes
UPC
883049923796