This product requires certification to purchase.

Panel-Ready French Door Refrigerato

KitchenAid

Panel-Ready French Door Refrigerato

  • Fast #
  • Part #KKBFN536TPA
  • Item #14230473
  • Manufacturer Part #KBFN536TPA
3.9 out of 5 Customer Rating
Brand image
KitchenAid

Panel-Ready French Door Refrigerato

  • Fast #
  • Part #KKBFN536TPA
  • Item #14230473
  • Manufacturer Part #KBFN536TPA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Built-in, panel-ready design accepts custom cabinet panels for a seamless integrated look.
  • Preserva Food Care System uses independent cooling systems to help keep food fresh.
  • Signature Platinum Interior features metallic accents for a premium interior appearance.
  • Quick Cool and Quick Freeze help rapidly chill groceries and freeze items.
  • Includes ice maker, LED lighting, and adjustable spill-safe glass shelves.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
20.8 cu ft
Depth
24 in
Freezer Capacity (Cu Ft)
5.57 cu ft
Height
76-3/16 in
Weight
538 lb
Width
35-3/4 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Control Type
Touch
Installation Type
Built-in
Refrigerant
R-600A
Refrigerator Type
French Door
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
KKBFN536TPA
UL Listed
Yes
UPC
883049943220