This product requires certification to purchase.

Temp Cook 36" W 5 Zone Induction Cooktop with Flex Element in Black w/ Stainless Steel Trim

KitchenAid

Temp Cook 36" W 5 Zone Induction Cooktop with Flex Element in Black w/ Stainless Steel Trim

  • Fast #
  • Part #KKCIT736SSS
  • Item #11785210
  • Manufacturer Part #KKCIT736SSS
5 out of 5 Customer Rating
Brand image
KitchenAid

Temp Cook 36" W 5 Zone Induction Cooktop with Flex Element in Black w/ Stainless Steel Trim

  • Fast #
  • Part #KKCIT736SSS
  • Item #11785210
  • Manufacturer Part #KKCIT736SSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 36" Temp Cook™ Induction Cooktop helps you take on cooking adventures of all kinds with delicious results, every time. Temp Cook™ Induction Technology maintains the temperature you set for precision beyond high, medium and low settings. Temp Cook™ Smart Presets help you perfectly sear salmon, gently simmer sauces, quickly boil water and more. And two Even-Heat™ Zones add versatility to cook with large pans like griddles or two pans at once.
  • Backlit Touch Controls
  • Energy Star® Certified
  • Five Cooking Zones
  • Frameless Design
  • Guided Recipes
  • Pan Size Detection
  • Power Boost Function
  • Temp Cook™ Induction Technology
  • Temp Cook™ Smart Presets
  • Requires Certification
Dimensions & Measurements
Depth
21-299/1000 in
Height
3-677/1000 in
Width
36-299/1000 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel Trim
Control Type
Touchpad
Material
Glass
Number of Burners
5
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Electrical & Operational Information
Power Source
Electric
Volts
208V
Warranty & Product Information
ADA Compliant
No
Type
KKCIT736SSS
UL Listed
Yes
UPC
883049705576