This product requires certification to purchase.

1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

Kitz

1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #K68012
  • Item #287740
  • Manufacturer Part #68-012
4.7 out of 5 Customer Rating
Brand image
Kitz

1/2 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #K68012
  • Item #287740
  • Manufacturer Part #68-012
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 2 piece body
  • Full port
  • Blow-out proof stem
  • Chrome plated ball
  • PTFE seats and seals
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.33, ASME B16.44
ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fire Suppression System Rated:
No
IAPMO Listed:
No
ISO:
ISO 5211
Length:
2-9/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
366
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
UL 125/UL 258/UL 842/UL 1769
UPC:
747066004930
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
52 lb
cUPC Certified:
No