This product requires certification to purchase.

1 in. Stainless Steel Standard Port Flanged 150# Ball Valve

Kitz

Series 150 1 in. Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #K150UTAZMFSG
  • Item #7406685
  • Manufacturer Part #150UTAZMFSG
3.3 out of 5 Customer Rating
Brand image
Kitz

Series 150 1 in. Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #K150UTAZMFSG
  • Item #7406685
  • Manufacturer Part #150UTAZMFSG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

API:
API 607
ASME:
ASME B16.34, ASME BS 5351, ASME B16.5, ASME B16.10
ASTM:
ASTM A-105N, ASTM A-216 Grade WCB, ASTM A-276 Type 304, ASTM A-276 Type 316, ASTM A-276 Type 316L, ASTM A-313, ASTM A-351 Grade CF8, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
Series 150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Ductile Iron
IAPMO Listed:
No
ISO:
ISO 10497, ISO 17292
Length:
5 in
Material:
Stainless Steel
Material Type:
A351, CF8M
Maximum Temperature:
300
Minimum Temperature:
-29
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Hypatite PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
13.22 lb