This product requires certification to purchase.

Breathable Particle Protection Coveralls, Zipper Front, Elastic Back, Wrists & Ankles, Blue Denim, XL (Case of 24)

KleenGuard™

A20 Breathable Particle Protection Coveralls, Zipper Front, Elastic Back, Wrists & Ankles, Blue Denim, XL (Case of 24)

  • Fast #
  • Part #ANS58504
  • Item #10031172
  • Manufacturer Part #58504
4 out of 5 Customer Rating
Brand image
KleenGuard™

A20 Breathable Particle Protection Coveralls, Zipper Front, Elastic Back, Wrists & Ankles, Blue Denim, XL (Case of 24)

  • Fast #
  • Part #ANS58504
  • Item #10031172
  • Manufacturer Part #58504
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Blue denim
  • KleenGuard™ A20 are designed to protect against dirt, grime and dust and are made with breathable SMS fabric
  • Reflex coverall design offers excellent fit and freedom of movement (also includes elastic back, zipper with 1" flap, elastic wrists and ankles)
  • Passes NFPA 99 for antistatic (anti stat) materials
  • KleenGuard™ A20 coveralls meet the EPA agricultural worker protection standard (WPS) requirements for "coveralls"
  • Requires Certification
Dimensions & Measurements
Clothing Size
XL
Package Quantity
Case of 24
Characteristics & Features
Collection
A20
Color Finish Name
Blue
Disposable
Yes
Material
SMS Fabric
Material Type
SMS
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 101-1996
Product Type
Coverall
UPC
036000585049