This product requires certification to purchase.

A40 Ready-to-Go Coverall White XXL

This product has been replaced by

KleenGuard™ White Liquid & Particle Protection Coveralls, Zipper Front (Case of 25)
KleenGuard™ Liquid & Particle Protection Coveralls, Zipper Front, 2XL (Sold per Pair)
Manufacturer Part #37687
KleenGuard™

A40 A40 Ready-to-Go Coverall White XXL

  • Fast #
  • Part #K44345
  • Item #2374598
  • Manufacturer Part #44345
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KleenGuard™ White Liquid & Particle Protection Coveralls, Zipper Front (Case of 25)
KleenGuard™ Liquid & Particle Protection Coveralls, Zipper Front, 2XL (Sold per Pair)
Manufacturer Part #37687
KleenGuard™

A40 A40 Ready-to-Go Coverall White XXL

  • Fast #
  • Part #K44345
  • Item #2374598
  • Manufacturer Part #44345
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 25 garments / case; Size 3XL
  • Kleenguard A40 Liquid and Particle Protection Coveralls are made of microporous film laminate with a zipper front and elastic wrists and ankles
  • These coveralls offer better liquid and particulate barrier than Dupont TYVEK
  • Made to keep out debris, dry particulates and liquid splashes
  • A40 Kleenguard protective suits pass NFPA 99 criteria for antistatic materials
  • Requires Certification
Dimensions & Measurements
Clothing Size
2XL
Characteristics & Features
Collection
A40
Color Finish Name
White
Material
Microporous Film Laminate
Warranty & Product Information
ANSI
ANSI 101
ASTM
ASTM F1670
UPC
036000443455