This product requires certification to purchase.

-40 to 572 Deg F (-40 to 300 Deg C) Digital Pocket Thermometer

Klein Tools

-40 to 572 Deg F (-40 to 300 Deg C) Digital Pocket Thermometer

  • Fast #
  • Part #KET10
  • Item #7589185
  • Manufacturer Part #ET10
5 out of 5 Customer Rating
Brand image
Klein Tools

-40 to 572 Deg F (-40 to 300 Deg C) Digital Pocket Thermometer

  • Fast #
  • Part #KET10
  • Item #7589185
  • Manufacturer Part #ET10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Magnet inside base of probe to easily attach to vents
  • Range -40 to 572-degrees F (-40 to 300-degrees C)
  • User selectable Fahrenheit and Celsius temperature measurements
  • Backlit display for easy viewing in low light, and auto-power off after 15 minute to conserve battery life
  • Max/Min, Hold and Average functions
  • Stainless steel probe is FDA GRAS compliant
  • Not a medical device; thermometer is NOT intended for use on people or animals
  • 3 inch stainless steel probe with removable protective sheath that doubles as a handle
  • Lightweight, compact tool with pocket clip provides easy storage and quick access
  • Requires Certification
Dimensions & Measurements
Height
97100 in
Length
6-1/2 in
Weight
1.5 oz
Width
1-1/4 in
Characteristics & Features
Battery Size
LR44
Color Finish Name
Black, Orange
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
572
Temperature Range
-40 to 572 Deg F
Warranty & Product Information
Application
Ambient Air, Direct-Contact Temperature
UPC
092644691454