This product requires certification to purchase.

1/4 Mag Hex Drv 3/Pk

Klein Tools

1/4 Mag Hex Drv 3/Pk

  • Fast #
  • Part #K86600
  • Item #9832655
  • Manufacturer Part #86600
5 out of 5 Customer Rating
Brand image
Klein Tools

1/4 Mag Hex Drv 3/Pk

  • Fast #
  • Part #K86600
  • Item #9832655
  • Manufacturer Part #86600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Length
1-3/4 in
Number of Pieces
3 Piece
Weight
0.11 lb
Characteristics & Features
Material
Metal
Tool Type
Magnetic Hex Driver
Warranty & Product Information
Type
K86600
UPC
092644866012