This product requires certification to purchase.

1/4 x 9-3/4 in. Magnetic Nut Driver

Klein Tools

1/4 x 9-3/4 in. Magnetic Nut Driver

  • Fast #
  • Part #K64614M
  • Item #2902398
  • Manufacturer Part #646-1/4M
4 out of 5 Customer Rating
Brand image
Klein Tools

1/4 x 9-3/4 in. Magnetic Nut Driver

  • Fast #
  • Part #K64614M
  • Item #2902398
  • Manufacturer Part #646-1/4M
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1/4 in
Height
1 in
Length
9-3/4 in
Number of Pieces
1 Piece
Shaft Length
6 in
Weight
4 oz
Width
2-63/100 in
Characteristics & Features
Coating
Chrome Plated
Color Finish Name
Black, Red, Yellow
Drive Size
1/4 in
Handle Material
Rubber
Handle Type
Cushion Grip
Magnetic
Yes
Material
Steel
Number of Tools Included
1
Shank Style
Hollow
Tool Type
Nut Driver
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
GSA Approved
No
UPC
092644651397