This product requires certification to purchase.

1/8 - 1-3/8 in. Professional Tube Cutter

You last purchased this on
 
Klein Tools

1/8 - 1-3/8 in. Professional Tube Cutter

  • Fast #
  • Part #K88904
  • Item #4466338
  • Manufacturer Part #88904
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Klein Tools

1/8 - 1-3/8 in. Professional Tube Cutter

  • Fast #
  • Part #K88904
  • Item #4466338
  • Manufacturer Part #88904
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Accurate 4 roller tracking system - no spiraling
  • Professional reaming tool
  • Extra cutting wheel included
  • Replacement cutting wheel available (Cat.No.88905)
  • Requires Certification

Specifications

Application:
Cutting
Cutting Capacity:
1/8 in - 1-3/8 in
Depth:
9 in
Height:
1-1/2 in
Length:
6-1/32 in
Weight:
1.28 lb
Width:
5 in