This product requires certification to purchase.

10-1/4 in Adjustable Wrench

Klein Tools

10-1/4 in Adjustable Wrench

  • Fast #
  • Part #KD50710
  • Item #1103937
  • Manufacturer Part #D507-10
3.1 out of 5 Customer Rating
Brand image
Klein Tools

10-1/4 in Adjustable Wrench

  • Fast #
  • Part #KD50710
  • Item #1103937
  • Manufacturer Part #D507-10
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces
  • Forged heat-treated alloy steel for maximum strength and light weight
  • High polish chrome finish
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Heat-treated for long life
  • Knurl turns smoothly for easy operation
  • Rail is ground for precision fit
  • Contoured handles for comfortable use
  • Chrome-plated for rust resistance
  • Requires Certification
Dimensions & Measurements
Capacity
1-5/16 in
Height
1/2 in
Jaw Capacity (in)
1-5/16 in
Length
10-1/4 in
Maximum Capacity
1-5/16 in
Number of Pieces
1 Piece
Weight
1.1 lb
Width
2-3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Plastic/Steel
Handle Type
Contoured
Material
Alloy Steel
Number of Tools Included
1
Tool Type
Extra Capacity Adjustable Wrench
WrenchType
Adjustable
Warranty & Product Information
Type
KD50710
UPC
092644675317