This product requires certification to purchase.

100 Foot Fiberglass Fish Tape with Spiral Steel Leader

Klein Tools

100 Foot Fiberglass Fish Tape with Spiral Steel Leader

  • Fast #
  • Part #K56351
  • Item #10331410
  • Manufacturer Part #56351
4.8 out of 5 Customer Rating
Brand image
Klein Tools

100 Foot Fiberglass Fish Tape with Spiral Steel Leader

  • Fast #
  • Part #K56351
  • Item #10331410
  • Manufacturer Part #56351
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
13 in
Height
16-21/100 in
Length
1-17/20 in
Size
100 ft x 3/16 in
Weight
3.4 lb
Width
12-7/20 in
Characteristics & Features
Color Finish Name
Black, Orange
Material
Fiberglass
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Fish Tape
Warranty & Product Information
Application
Wire Pulling
Type
K56351
UPC
092644563515