This product requires certification to purchase.

11-in-1 Magnetic Screwdriver/Nut Driver

Klein Tools

11-in-1 Magnetic Screwdriver/Nut Driver

  • Fast #
  • Part #K32500MAG
  • Item #9052957
  • Manufacturer Part #32500MAG
4.4 out of 5 Customer Rating
Brand image
Klein Tools

11-in-1 Magnetic Screwdriver/Nut Driver

  • Fast #
  • Part #K32500MAG
  • Item #9052957
  • Manufacturer Part #32500MAG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integrated screwdriver / nut driver magnetic barrel holds 8 popular tips and converts to 3 nut driver sizes
  • Strong, Rare-Earth magnets securely hold bits and fasteners
  • Industrial strength heat treated bits
  • Interchangeable shaft for quick and easy switch out
  • Cushion-Gripe handle for greater torque and comfort
  • Includes tips: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX®, and #1 and #2 square recess
  • Blast-finished bit tips provide a firm hold and reduce cam-out
  • The following replacement bits are available: see Cat. No. 32482 (#1 Phillips and 3/16-Inch Slotted), Cat. No. 32483 (#2 Phillips and 1/4-Inch Slotted), Cat. No. 32484 (#1 Square and #2 Square), and Cat. No. 32485 (T10 TORX and T15 TORX)
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
3/8 in;5/16 in;(2) 1/4 in;3/16 in;(2) #1;(2) #2;T10;T15
Handle Length (in)
4-3/10 in
Height
1-1/4 in
Length
7-4/5 in
Number of Pieces
11 Piece
Shank Size
3 in
Weight
7.8 oz
Width
2-17/20 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
3/8 in;5/16 in;(2) 1/4 in;3/16 in;(2) #1;(2) #2;T10;T15
Handle Material
Plastic, Rubber
Handle Type
Cushion Grip
Magnetic
Yes
Material
Carbon Steel
Multi-Purpose
11-in-1
Number of Tools Included
11
Shank Style
Round
Tool Type
Screwdriver, Nut Driver
Electrical & Operational Information
Drive Type
Nut, Phillips, Slotted, Square, Torx®
Warranty & Product Information
GSA Approved
No
Type
K32500MAG
UPC
092644324888