This product requires certification to purchase.

11 pc Pro Folding Hex Key

Klein Tools

11 pc Pro Folding Hex Key

  • Fast #
  • Part #K70550
  • Item #10331795
  • Manufacturer Part #70550
5 out of 5 Customer Rating
Brand image
Klein Tools

11 pc Pro Folding Hex Key

  • Fast #
  • Part #K70550
  • Item #10331795
  • Manufacturer Part #70550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-7/100 in
Length
6-63/100 in
Number of Pieces
11 Piece
Size
1/2 in;3/8 in;5/16 in;1/4 in;7/32 in;3/16 in;5/32 in;9/64 in;1/8 in;7/64 in;3/32 in
Weight
1.09 lb
Width
1-37/100 in
Characteristics & Features
Color Finish Name
Black Phosphate, Orange
Handle Material
Nylon
Material
Alloy Steel
Number of Tools Included
11
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Hex Key Set
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Type
K70550
UPC
092644332845