This product requires certification to purchase.

12/1000V No Contact Voltage Tester

Klein Tools

12/1000V No Contact Voltage Tester

  • Fast #
  • Part #KNCVT4IR
  • Item #7589187
  • Manufacturer Part #NCVT-4IR
3.2 out of 5 Customer Rating
Brand image
Klein Tools

12/1000V No Contact Voltage Tester

  • Fast #
  • Part #KNCVT4IR
  • Item #7589187
  • Manufacturer Part #NCVT-4IR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Voltage Tester designed specifically for HVAC applications
  • Non-Contact Voltage Tester provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, and AC voltage in security, entertainment, communications, environmental control, and irrigation systems
  • Detects AC voltage from 12 to 1000V with visual and audible indicators
  • 4:1 distance-to-spot ratio IR thermometer with user selectable Degrees Fahrenheit or Degrees Celsius from -22 to 482-Degree Fahrenheit (-30 to 250-Degree Celsius)
  • Convenient laser pointer to target measurement area for temperature measurement
  • Backlit LCD display with 0.1-Degree resolution
  • Auto power-off conserves and extends battery life
  • Screw-thread battery cap with O-ring ensures dust and water resistance
  • Lightweight, compact tool with pocket clip provides easy storage and quick access
  • Requires Certification
Dimensions & Measurements
Height
1-19/100 in
Length
6-1/4 in
Weight
2 oz
Width
1-1/4 in
Characteristics & Features
Battery Size
AAA
Battery Type
Alkaline
Color Finish Name
Black, Yellow
Material
Plastic
Meter Type
Voltage Tester
Number of Tools Included
1
Wireless Communication
Infrared
Electrical & Operational Information
Automatic Shut-Off
Yes
Power Source
Battery
Temperature Range
-22 to 482 Deg F
Volts
12-1000VAC
Warranty & Product Information
Application
HVAC
CE Approved
Yes
UL Listed
No
UPC
092644690617