This product requires certification to purchase.

12/1000V Voltage Tester

Klein Tools

12/1000V Voltage Tester

  • Fast #
  • Part #KNCVT3P
  • Item #8940149
  • Manufacturer Part #NCVT3P
5 out of 5 Customer Rating
Brand image
Klein Tools

12/1000V Voltage Tester

  • Fast #
  • Part #KNCVT3P
  • Item #8940149
  • Manufacturer Part #NCVT3P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dual modes indicates low voltage (12 to 70V AC) and standard voltage (70 to 1000V AC) allowing broad application
  • Detects voltage with simultaneous visual and audible voltage indicators
  • Bright flashlight illuminates work area and may be used independent of voltage detection function
  • Green light indicates no voltage
  • Lightweight, compact tool with pocket clip provides convenient storage and quick access
  • Auto power-off feature conserves and extends battery life
  • CAT IV 1000V rating provides expanded operation and protection
  • Screw-thread battery cap with O-ring ensures protection against dust and water ingress
  • 6.6-Foot (2 m) drop protection
  • IP67: Dustproof and waterproof
  • Requires Certification

Documents

Dimensions & Measurements
Height
93/100 in
Length
5-7/10 in
Weight
1.9 oz
Width
1-9/100 in
Characteristics & Features
Battery Size
AAA
Battery Type
Alkaline
Color Finish Name
Black, Yellow
Material
Plastic
Material Type
Polycarbonate
Meter Type
Voltage Tester
Number of Tools Included
1
Tool Type
Tester
Electrical & Operational Information
Automatic Shut-Off
Yes
Power Source
Battery
Temperature Range
14 to 122 Deg F
Volts
12-1000VAC, 70-1000VAC
Warranty & Product Information
Application
Voltage Testing, Voltage Detection
CE Approved
Yes
UL Listed
No
UPC
092644693236