This product requires certification to purchase.

12-In-1 Impact Rated Stubby Driver Set With Flip Sockets

Klein Tools

12-In-1 Impact Rated Stubby Driver Set With Flip Sockets

  • Fast #
  • Part #K32308HD
  • Item #10864077
  • Manufacturer Part #32308HD
3.8 out of 5 Customer Rating
Brand image
Klein Tools

12-In-1 Impact Rated Stubby Driver Set With Flip Sockets

  • Fast #
  • Part #K32308HD
  • Item #10864077
  • Manufacturer Part #32308HD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12-in-1 Impact Rated Stubby Driver Set includes 2 hex flip sockets (Cat. No. 32932), 7 screwdriver bits and 1/4-Inch deep bit holding feature
  • Includes: 1/4, 5/16, 7/16, 3/8-Inch Hex, #1, #2, #3 Phillips, 3/16, 1/4-Inch Slotted, #1, #2 Square
  • Industrial-strength bits are conveniently housed in the handle
  • Flip sockets can be stored in any order or orientation on the shaft
  • Impact rated shaft, bits and sockets for heavy-duty applications
  • Compact driver reaches easily into tight spots
  • Cushion-Gripe handle allows for greater torque and comfort
  • Shallow socket depth optimized for hex head fasteners
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-2/5 in
Length
7-9/50 in
Number of Pieces
12 Piece
Weight
5.55 oz
Width
4-16/25 in
Characteristics & Features
Color Finish Name
Black, Yellow
Drive Size
1/4 in;5/16 in;11/32 in;3/8 in;#1;#2;#3;3/16 in;1/4 in;#1;#2
Material
Plastic, Steel
Number of Tools Included
1
Tool Type
Stubby Driver Set
Warranty & Product Information
Type
K32308HD
UPC
092644328961