This product requires certification to purchase.

13/16 in. Hand Notcher

Klein Tools

13/16 in. Hand Notcher

  • Fast #
  • Part #K86526
  • Item #7729622
  • Manufacturer Part #86526
5 out of 5 Customer Rating
Brand image
Klein Tools

13/16 in. Hand Notcher

  • Fast #
  • Part #K86526
  • Item #7729622
  • Manufacturer Part #86526
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cuts 30-degree V shapes in sheet metal quickly and easily to make corners
  • Requires Certification
Dimensions & Measurements
Height
9/10 in
Length
9 in
Number of Pieces
1 Piece
Weight
1 lb
Width
3-1/2 in
Characteristics & Features
Blade Material
Steel
Color Finish Name
Blue, Grey
Handle Type
Grip
Material
Steel
Number of Tools Included
1
Tool Type
Hand Notcher
Warranty & Product Information
Application
HVAC, Sheet Metal, Cutting
GSA Approved
No
UPC
092644690884