This product requires certification to purchase.

14-In-1 Impact Rated Flip Socket Set

Klein Tools

14-In-1 Impact Rated Flip Socket Set

  • Fast #
  • Part #K32914HD
  • Item #12172318
  • Manufacturer Part #32914HD
5 out of 5 Customer Rating
Brand image
Klein Tools

14-In-1 Impact Rated Flip Socket Set

  • Fast #
  • Part #K32914HD
  • Item #12172318
  • Manufacturer Part #32914HD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Impact-rated socket set designed specifically for use with impact drivers
  • 12 integrated hex sizes (SAE: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch; Metric: 7, 8, 10, 12, 13, 14 mm) plus bit holding feature and built-in wrench assist
  • Innovative in-handle storage allows two sets of flip sockets to be stored, with one set stored inside the handle
  • Color-coded sockets allow you to quickly and easily identify the correct size based on the color ring
  • Customizable storage allows sockets to be arranged on shaft in any order or orientation
  • Powerful Rare-Earth magnet securely holds hex fasteners for one-handed fastening
  • Cushion-grip handle offers exceptional comfort and torque on all driving tasks
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-21/50 in
Length
10-23/25 in
Weight
21.12 oz
Width
1-21/50 in
Characteristics & Features
Coating
Manganese Phosphate
Color Finish Name
Black
Material
Steel
Proposition 65
Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
Warranty & Product Information
Type
K32914HD
UPC
092644329647