This product requires certification to purchase.

14 in. Adjustable Cast Aluminum Pipe Wrench

Klein Tools

14 in. Adjustable Cast Aluminum Pipe Wrench

  • Fast #
  • Part #K68224
  • Item #12172419
  • Manufacturer Part #K68224
3.2 out of 5 Customer Rating
Brand image
Klein Tools

14 in. Adjustable Cast Aluminum Pipe Wrench

  • Fast #
  • Part #K68224
  • Item #12172419
  • Manufacturer Part #K68224
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 14-Inch Pipe Wrench with lightweight, durable I-beam handle design
  • Optimized jaw design for no-slip grip during high-torque application
  • Adjustable jaw extends to fit 2-Inch (5 cm) pipes
  • Contoured handle for secure hold
  • Twist-knob with knurling for easy size extension
  • Easy-to-see markings for accurate size setting
  • Hang-hole for convenient storage
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Proposition 65
Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
Warranty & Product Information
Type
K68224
UPC
092644682247