This product requires certification to purchase.

260 Lumens Lithium-ion Battery LED Hard Hat Flashlight

Klein Tools

260 Lumens Lithium-ion Battery LED Hard Hat Flashlight

  • Fast #
  • Part #K56049
  • Item #9281000
  • Manufacturer Part #56049
5 out of 5 Customer Rating
Brand image
Klein Tools

260 Lumens Lithium-ion Battery LED Hard Hat Flashlight

  • Fast #
  • Part #K56049
  • Item #9281000
  • Manufacturer Part #56049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Klein Tools’ rechargeable light array headlamp with its unique LED pattern offers a more usable light field
  • You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left
  • Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or mount with the backside magnet to use as a work light
  • The adjustable, comfort fabric strap comes with a handy holder for your marker and carpenter’s pencil
  • Battery gauge indicates level of battery life with colored LED lights
  • Slimmer profile light with pivoting mount allows up to a 64° lighting angle
  • Bright all-day light: 260 lumens for 9 hours and 125 for a long 14 hours
  • Light can be easily removed from bracket for recharging via USB-C cable (included)
  • Durable headlamp: Drop-test rating of 6-Feet (1.8 m), dust and water resistant
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-3/4 in
Height
2-2/25 in
Length
2-3/5 in
Weight
0.4 lb
Width
1-7/25 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Black, Grey, Orange, White
Light Bulb Type
LED
Material
Plastic
Material Type
ABS
Electrical & Operational Information
Lumens
260
Number Of Hours
9 hr
Power Source
Battery
Warranty & Product Information
UPC
092644560491