This product requires certification to purchase.

3 in. 22 ga Hand Seamer

Klein Tools

3 in. 22 ga Hand Seamer

  • Fast #
  • Part #K86522
  • Item #7692411
  • Manufacturer Part #86522
3.7 out of 5 Customer Rating
Brand image
Klein Tools

3 in. 22 ga Hand Seamer

  • Fast #
  • Part #K86522
  • Item #7692411
  • Manufacturer Part #86522
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compound-leverage mechanism easily and accurately bends, seams, and flattens sheet metal
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Height
9/10 in
Jaw Width (in)
3 in
Length
8-3/5 in
Weight
1.5 lb
Width
3-1/2 in
Characteristics & Features
Color Finish Name
Blue, Grey
Handle Material
Steel
Material
Steel
Number of Tools Included
1
Tool Type
Hand Seamer
Warranty & Product Information
Application
Sheet Metal, Non-ferrous Metal
UPC
092644690860