This product requires certification to purchase.

400 Lumen LED Rechargeable Headlamp with Strap

Klein Tools

400 Lumen LED Rechargeable Headlamp with Strap

  • Fast #
  • Part #K56064
  • Item #10331389
  • Manufacturer Part #56064
4.3 out of 5 Customer Rating
Brand image
Klein Tools

400 Lumen LED Rechargeable Headlamp with Strap

  • Fast #
  • Part #K56064
  • Item #10331389
  • Manufacturer Part #56064
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rechargeable 400 Lumens auto off LED headlamp has three modes boost at 400 Lumens for 4 hr, spotlight at 200 Lumens for 12 hr and floodlight at 100 Lumens for 22 hr
  • Headlamp automatically turns off after 3 min in bright light via auto sensing technology, extending battery life (feature can be disabled by holding the power button for 10 s)
  • Battery gauge indicates level of battery life with colored LED lights
  • Smartly designed headlamp bracket also attaches directly to Klein® hard hats (those equipped with bracket system)
  • Slim profile with pivoting-mount to allow up to a 64° lighting angle
  • Adjustable silicone strap secures headlamp onto head, hard hat or cap
  • Light can be easily removed from bracket for recharging
  • Rechargeable via micro-USB port (cable included)
  • Durable headlamp drop-test rating of 6 ft, dust and water-resistant
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
1-19/50 in
Weight
7.04 oz
Width
3-13/100 in
Characteristics & Features
Battery Size
3.7V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Orange
Light Bulb Type
LED
Material
Plastic
Material Type
ABS
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
Yes
Lumens
400
Number Of Hours
22 hr
Power Source
Battery
Volts
3.7V
Warranty & Product Information
ANSI
BC, CE, NR Can, REACH, RoHS
CEC Compliant
For Sale in CA
Type
K56064
UPC
092644560644