This product requires certification to purchase.

400 Lumen Rechargeable Headlamp with Fabric Strap & All-Day Runtime

Klein Tools

400 Lumen Rechargeable Headlamp with Fabric Strap & All-Day Runtime

  • Fast #
  • Part #K56048
  • Item #9976562
  • Manufacturer Part #56048
5 out of 5 Customer Rating
Brand image
Klein Tools

400 Lumen Rechargeable Headlamp with Fabric Strap & All-Day Runtime

  • Fast #
  • Part #K56048
  • Item #9976562
  • Manufacturer Part #56048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rechargeable 400 lumen Auto-Off LED Headlamp has 3 modes: All-on/Boost at 400 lumens for 4 hours, Spotlight at 200 lumens for 12 hours, and 22 hour runtime Floodlight at 100 lumens
  • Headlamp automatically turns off after 3 minutes in bright light via auto-sensing technology, extending battery life (feature can be disabled by holding the power button for 10 seconds)
  • Battery gauge indicates level of battery life with colored LED lights
  • Smartly designed headlamp bracket also attaches directly to Klein® Hard Hats (those equipped with bracket system)
  • Slim profile with pivoting mount to allow up to a 64-Degree lighting angle
  • Adjustable woven fabric strap with silicone grip secures to headlamp onto head, hard hat, or cap
  • Light can be easily removed from bracket for recharging
  • Rechargeable via micro-USB port (cable included)
  • Durable headlamp: drop-test rating of 6-Foot, dust and water resistant
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
1-19/50 in
Weight
3.2 oz
Width
3-13/100 in
Characteristics & Features
Battery Size
3.7V
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
fabric strap with secures to headlamp onto head, hard hat, or cap
Color Finish Name
Black
Dimmable
No
Light Bulb Type
LED
Material
Plastic
Material Type
ABS
Tool Type
Headlamp
Electrical & Operational Information
Automatic Shut-Off
Yes
Average Life
22 hr
Lumens
400
Maximum Temperature
113
Minimum Temperature
32
Number Of Hours
22 hr
Power Source
Battery
Warranty & Product Information
Application
Head Light, Headlamp
Type
K56048
UPC
092644560484