This product requires certification to purchase.

5/16 in. and 1/4 in. Socket

Klein Tools

5/16 in. and 1/4 in. Socket

  • Fast #
  • Part #K32766
  • Item #9726850
  • Manufacturer Part #32766
4.4 out of 5 Customer Rating
Brand image
Klein Tools

5/16 in. and 1/4 in. Socket

  • Fast #
  • Part #K32766
  • Item #9726850
  • Manufacturer Part #32766
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes six integrated hex sizes plus a 1/4 in deep bit holding feature
  • Multi-function 1/4 in socket has both shallow (driver) and deep (bit holder) configurations for added versatility
  • Powerful rare-earth magnet securely holds bits and fasteners
  • Sockets are color coded for easy identification
  • Detachable sockets allow for easy removal of metal shavings from magnet
  • Features 1/4 in quick-connect adapter
  • Patent pending design
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/10 in
Length
3 in
Number of Pieces
3 Piece
Socket Size
1/4 in, 5/16 in
Weight
3.2 oz
Width
3/10 in
Characteristics & Features
Brand Model Compatibility
32308
Drive Size
1/4 in
Material
Steel
Number Of Points
6-point
Number of Tools Included
3
Tool Type
Socket
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Application
Fastening, Impact Driving
ASME
ASME B107.2
UPC
092644327667