This product requires certification to purchase.

5/16 x 1-3/4 in. Magnetic Nut Driver (Pack of 3)

Klein Tools

5/16 x 1-3/4 in. Magnetic Nut Driver (Pack of 3)

  • Fast #
  • Part #KLE86601
  • Item #10283451
  • Manufacturer Part #86601
3.9 out of 5 Customer Rating
Brand image
Klein Tools

5/16 x 1-3/4 in. Magnetic Nut Driver (Pack of 3)

  • Fast #
  • Part #KLE86601
  • Item #10283451
  • Manufacturer Part #86601
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Klein tools magnetic hex drivers are designed for driving sheet metal screws
  • They feature strong rare-earth magnets that provide maximum holding power
  • These 5/16-inch magnetic hex drivers come in a pack of 3 drivers
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
5/16 in
Length
1-3/4 in
Number of Pieces
3 Piece
Package Quantity
Pack of 3
Shank Size
1/4 in
Weight
2.2 oz
Characteristics & Features
Drive Size
5/16 in
Magnetic
Yes
Number of Tools Included
3
Shank Style
Hex
Tool Type
Nut Driver
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
UPC
092644866012