This product requires certification to purchase.

5-Blade Steel Sheet Metal Crimper

Klein Tools

5-Blade Steel Sheet Metal Crimper

  • Fast #
  • Part #K86520
  • Item #7735641
  • Manufacturer Part #86520
4 out of 5 Customer Rating
Brand image
Klein Tools

5-Blade Steel Sheet Metal Crimper

  • Fast #
  • Part #K86520
  • Item #7735641
  • Manufacturer Part #86520
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The 5-Blade Crimper from Klein Tools produces factory-precision indentations in stove pipe and round duct with just a squeeze
  • Compound-leverage mechanism makes precise indentations on 24 gauge steel and 28 gauge stainless steel
  • The 5-Blade Crimper features comfortable, contoured grips that cover hardened steel handles and a convenient self-opening tool latch for one handed operation
  • The all steel construction with nickel plating provides long life and durability
  • Requires Certification
Dimensions & Measurements
Height
9/10 in
Length
10-1/5 in
Weight
1 lb
Width
3-1/2 in
Characteristics & Features
Color Finish Name
Blue, Grey
Handle Material
Steel
Material
Steel
Number of Blades
5
Number of Tools Included
1
Tool Type
Duct Crimper
Warranty & Product Information
Application
Ducts, HVAC, Pipe
Type
K86520
UPC
092644690716