This product requires certification to purchase.

5-piece Slim-Profile Mini Ratchet Set

Klein Tools

5-piece Slim-Profile Mini Ratchet Set

  • Fast #
  • Part #KLE65200
  • Item #9052958
  • Manufacturer Part #65200
5 out of 5 Customer Rating
Brand image
Klein Tools

5-piece Slim-Profile Mini Ratchet Set

  • Fast #
  • Part #KLE65200
  • Item #9052958
  • Manufacturer Part #65200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Product Details

Product Description
  • Slim profile of the professional Mini Ratchet 5-Piece Set is the perfect tool for tight spaces
  • Includes 1/4 and 5/16-Inch nut drivers, a 1/4-Inch adapter and four drive bits: #1 and #2 Phillips; 3/16 and 1/4-Inch slotted
  • 1/4-Inch dual-drive head and socket adapter for more versatility
  • The 72-tooth ratchet only needs a 5-Degree sweep for tight areas
  • High-strength, steel construction increases torque and tool life
  • Ring magnet and bit clip for better bit retention
  • Finger loop provides one-hand driving and convenient storage
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8 in
Height
79/100 in
Length
4-33/100 in
Number of Pieces
5 Piece
Weight
2.5 oz
Width
1-17/100 in
Characteristics & Features
Color Finish Name
Silver
Drive Size
1/4 in;5/16 in
Material
Steel
Number of Tools Included
5
Tool Type
Ratchet Set
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Application
Fastening
ASME
ASME B107-210
Type
KLE65200
UPC
092644651168