This product requires certification to purchase.

6-1/2 in. Adjustable Wrench

Klein Tools

6-1/2 in. Adjustable Wrench

  • Fast #
  • Part #KD5076
  • Item #1104435
  • Manufacturer Part #KD5076
3.5 out of 5 Customer Rating
Brand image
Klein Tools

6-1/2 in. Adjustable Wrench

  • Fast #
  • Part #KD5076
  • Item #1104435
  • Manufacturer Part #KD5076
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces
  • Forged heat-treated alloy steel for maximum strength and light weight
  • High polish chrome finish
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Heat-treated for long life
  • Knurl turns smoothly for easy operation
  • Rail is ground for precision fit
  • Contoured handles for comfortable use
  • Chrome-plated for rust resistance
  • Requires Certification

Specifications

Application:
Fastening
Capacity:
47/50 in
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
GSA Approved:
No
Handle Length (in):
4-3/4
Handle Material:
Plastic/Steel
Handle Type:
Contoured
Height:
1
Jaw Capacity (in):
47/50 in
Length:
6-1/2
Material:
Alloy Steel
Maximum Capacity:
47/50 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Extra Capacity Adjustable Wrench
UPC:
092644675256
Weight:
5.3
Width:
1
WrenchType:
Adjustable