This product requires certification to purchase.

6 ft. Wi-Fi Enabled Borescope

Klein Tools

6 ft. Wi-Fi Enabled Borescope

  • Fast #
  • Part #KET20
  • Item #7926355
  • Manufacturer Part #ET20
4.4 out of 5 Customer Rating
Brand image
Klein Tools

6 ft. Wi-Fi Enabled Borescope

  • Fast #
  • Part #KET20
  • Item #7926355
  • Manufacturer Part #ET20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Wi-Fi Borescope transmits and displays video and images directly to your smartphone up to 30 Feet (9 m) away
  • Waterproof 9 mm camera has 6 on-board, adjustable LED lights and outputs high-quality 640 x 480 images
  • Tough, armored 6-Foot (1.8 m) long waterproof camera gooseneck maneuvers around obstacles while maintaining rigidity
  • Battery status indicator tracks the charge level of the lithium-ion battery
  • Increase and decrease camera LED output either on the Borescope or in the App
  • The App not only acts as a display, but stores and shares images and videos via text or email
  • Includes convenient pocket clip, USB charging cable, hook attachment, carrying case, and instructions
  • The Klein Borescope App is available free at the App Store® for iPhone® users and Google Play® for Android® users
  • Requires Certification
Dimensions & Measurements
Depth
1-1/10 in
Height
2-3/10 in
Length
7-3/10 in
Width
1-1/2 in
Characteristics & Features
Color Finish Name
Black, Orange
Material
Plastic
Material Type
Polycarbonate, ABS
Warranty & Product Information
UPC
092644692314