This product requires certification to purchase.

6 in. Jab Saw

Klein Tools

6 in. Jab Saw

  • Fast #
  • Part #K725
  • Item #2230213
  • Manufacturer Part #725
5 out of 5 Customer Rating
Brand image
Klein Tools

6 in. Jab Saw

  • Fast #
  • Part #K725
  • Item #2230213
  • Manufacturer Part #725
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cuts drywall, wallboard, plywood, and plastic
  • Triple ground teeth for a fast cut
  • Blade cuts in both directions (push and pull)
  • Hardened, carbon steel blade for durability
  • Hardened, beveled blade point for scoring and plunge cuts
  • Handle structure designed for strength and durability
  • Flat-end grip for palming or punching through drywall
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Height
1-3/10 in
Length
12 in
Teeth Per Inch
8
Weight
0.31 lb
Width
3-1/5 in
Characteristics & Features
Blade Material
Carbon Steel
Number of Tools Included
1
Saw Type
Jab
Tool Type
Jab Saw
Warranty & Product Information
UPC
092644310003